Shop All Center Drills
Keo
Drill/Countersink, 6mm, OAL 150mm, 60 Deg.
Mfr # 15153
Zoro # G7084007
product price: $80.19
/ea
Free Shipping & Returns
$80.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Plain
- Cutting Direction Right Hand
- Material - Machining Cobalt
- Countersink Angle 60 Degrees
- Cutting Direction - Machining Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 15153
- Zoro # G7084007
- Country of Origin United States
- Category Center Drills
Dimensions
Size | 2.00mm |
Overall Length | 150.00 mm |
Drill Size | 2.00 mm |
Body Dia. | 6.00 mm |
Drill Point Dia. | 2.00 mm |
Dimension Type | Metric |
Trade Size | Long |
Point Dia. | 2.00mm |
Size - Decimal | 2.00mm - 0.0787 |
Details
Item | Center Drill |
Countersink Style | Plain |
Cutting Direction | Right Hand |
Material - Machining | Cobalt |
Countersink Angle | 60 Degrees |
Cutting Direction - Machining | Right Hand |
Material | Cobalt |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Flute Type | Spiral |
Number of Flutes | 2 |
Series | Long |
Included Angle | 60 Degrees |
Measurement System | Metric |
Description
Center Drill, Plain, Cobalt, 60 Degrees , 2.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Carbide Tipped Hand Tracer, 2"Bit, 1.5"dia (BL388)
- SK PROFESSIONAL TOOLS 1/2" Drive Socket Set, Metric, 7 pcs (41427)
- ZORO SELECT #31 Carbide 118 Deg. Jobber Length Drill Bit (450-301200)
- AVK Expandable Tool, 1/4-20, Steel (AA181-420)
- KEO Drill/Countersink, 60 deg., #6, 8in L, HSS (26080)
- KEO Drill/Countersink Bit, 60 Deg, #5, HSS, BRGT (10500)
- KEO Drill/Countersink Bit, 60 Deg, #1, HSS, BRGT (10100)
- KEO Drill/Countersink Bit, 60 Deg, #6, Co, BRGT (10642)
- KEO Drill/Countersink Bit, 60 Deg, #3, Carbide (19305)
- KEO 3/8 KEO HSS RH 60 deg Jig Bore Set (13000)
- ZORO SELECT Center Drill, 60 deg. Angle, 2-1/8 in. L (300-001006)
- Keo Countersinks, Center Drills & Spotting Drills