Shop All Center Drills
Keo
Drill/Countersink, 6mm, OAL 120mm, 60 Deg.
Mfr # 15125
Zoro # G6877254
product price: $61.65
/ea
$61.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Plain
- Material - Machining Cobalt
- Countersink Angle 60 Degrees
- Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 15125
- Zoro # G6877254
- Country of Origin United States
- Category Center Drills
Dimensions
Size | 2.00mm |
Overall Length | 120.00 mm |
Drill Size | 2.00 mm |
Body Dia. | 6.00 mm |
Drill Point Dia. | 2.50 mm |
Point Dia. | 2.00mm |
Dimension Type | Metric |
Trade Size | Long |
Size - Decimal | 2.00mm - 0.0787 |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Countersink Style | Plain |
Material - Machining | Cobalt |
Countersink Angle | 60 Degrees |
Material | Cobalt |
Cutting Direction - Machining | Right Hand |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Included Angle | 60 Degrees |
Series | Long |
Number of Flutes | 2 |
Flute Type | Spiral |
Measurement System | Metric |
Description
Center Drill, Plain, Cobalt, 60 Degrees , 2.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS Tapping Collet, 0.318 in. Shank, #2 (31/12-4079)
- TOOLFLEX 21.5" Yellow Mop, Broom and Squeegee Tool Organizer, 3 Tool Holders (5-3-7)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 5.50mm (C74010)
- KLEIN TOOLS Rechargeable Self-Leveling Green Cross-Line Laser Level with Red Plumb (93LCLGR)
- KEO Drill/Countersink Bit, 60 Deg, #3x5 L, HSS (23050)
- KEO Drill/Countersink Bit, 82 Deg, #4 1/2, HSS (14582)
- KEO Drill/Countersink, 82 deg., #4, 3/8in, HSS (14542)
- KEO Drill/Countersink, 60 deg., #6, RH, HSS (10620)
- KEO Drill/Countersink Bit, 60 Deg, #4, Co, BRGT (10442)
- KEO Drill/Countersink, 60 deg., #4, 5/16in, LH, (10450)
- VIX-BIT #14 Self-Centering Drill 13/64 in. For No. Screw (14)
- Keo Countersinks, Center Drills & Spotting Drills