Shop All Center Drills
Keo
Drill/Countersink, 6mm, OAL 100mm, 60 Deg.
Mfr # 15103
Zoro # G6558867
product price: $45.59
/ea
$45.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Plain
- Material - Machining Cobalt
- Countersink Angle 60 Degrees
- Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 15103
- Zoro # G6558867
- Country of Origin United States
- Category Center Drills
Dimensions
Size | 2.00mm |
Overall Length | 100.00 mm |
Drill Size | 2.00 mm |
Body Dia. | 6.00 mm |
Drill Point Dia. | 2.00 mm |
Trade Size | Long |
Dimension Type | Metric |
Point Dia. | 2.00mm |
Size - Decimal | 2.00mm - 0.0787 |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Countersink Style | Plain |
Material - Machining | Cobalt |
Countersink Angle | 60 Degrees |
Material | Cobalt |
Cutting Direction - Machining | Right Hand |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Number of Flutes | 2 |
Measurement System | Metric |
Flute Type | Spiral |
Series | Long |
Included Angle | 60 Degrees |
Description
Center Drill, Plain, Cobalt, 60 Degrees , 2.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Mini Guidehoop Seesnk, PK4 (93392)
- BIG HORN Scratch Awl (19233)
- SK PROFESSIONAL TOOLS Extension 3/8" Dr, 1 1/2 in L, 1 Pieces, Chrome (45159)
- KLEIN TOOLS Bit for 32476 and 32460, #1 PH 3/16-Inch SL (32478)
- KEO Drill/Countersink, A, OAL 12.5mm, 60 Deg. (16120)
- KEO Drill/Countersink, 60 deg., #19, RH, HSS (11900)
- KEO Countersink, 6 Fl, 60 Deg, 1/2, Cobalt (10882)
- KEO Drill/Countersink Bit, 60 Deg, #6, HSS, BRGT (10600)
- KEO Drill/Countersink Bit, 60 Deg, #3, Carbide (19305)
- KEO Drill/Countersink Bit, 60 Deg, #4, HSS, TiN (10400-TiN)
- KEO Drill/Countersink Bit, 90 Deg, #4 1/2, HSS (14590)
- Keo Countersinks, Center Drills & Spotting Drills