Shop All Countersinks
Keo
Drill/Countersink, 6FL, 110 deg, 3/16in, HSS
Mfr # 55081
Zoro # G2776195
product price: $8.69
/ea
Sold in multiples of 12 for $104.28
$104.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 110 Degrees
- Body Dia. 3/16 in
- Shank Dia. 3/16 in
- Number of Flutes 6
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 55081
- Zoro # G2776195
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 3/16 in |
Shank Dia. | 3/16 in |
Overall Length | 1 3/8 in |
Body Dia. (In.) | 3/16 |
Overall Length (In.) | 1-3/8 |
Size - Decimal | 3/16 in - 0.1875 |
Details
Item | Countersink |
Countersink Angle | 110 Degrees |
Number of Flutes | 6 |
Material - Machining | High Speed Steel |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | Straight |
Primary Material Application | Steel |
Application | Companions to Our Single Flute Countersinks and Our 3 and 4 Flute Center Reamer Line |
Finish | Bright (Uncoated) |
Type | 6-Flute |
Measurement System | Fractional Inch |
Material | High Speed Steel |
Primary Material Application ISO Code | P |
Included Angle | 110 Degrees |
Included Angle (Deg.) | 110 |
Number of Pieces | 1 |
Pilot Guide | No |
Standards | ISO 9001:2008 |
Description
Countersink, 110 Degrees , 3/16 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 11 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Rx+ Series (93581RPB113355)
- BUCK KNIVES Knife Fixbld Blmii 684 (11557)
- MITUTOYO Dial Test Indicator Set, Hori, 0to0.030 In (513-402-10T)
- TEKTON 3/8 in. Drive, SAE Electroless nickel (WCF13119)
- KEO Countersink, 1 FL, 82 Deg, 1 In, Cobalt, TiN (55419-TiN)
- KEO Countersink, 1 FL, 100 Deg, 1/8, TiAlN (55730-TiALN)
- KEO 5/16 82 deg ZErO Flute CO Deburring Tool (53510-TiN)
- KEO Countersink, 3 Fl, 82 Deg, 3/4, Cobalt (55314)
- KEO 3/8 90 deg ZErO Flute CO Deburring Tool (53521)
- KEO 3/8 x 82 deg Six Flute Carbide Countersink (55794)
- KEO Countersink, 3 Fl, 120 Deg, 1/4, Cobalt (55350)
- Keo Countersinks