Shop All Center Drills
Keo
Drill/Countersink, 63mm, L 200mm, 60 Deg
Mfr # 15202
Zoro # G7234446
product price: $85.15
/ea
Free Shipping & Returns
$85.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Plain
- Material - Machining Cobalt
- Countersink Angle 60 Degrees
- Size 2.50mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 15202
- Zoro # G7234446
- Country of Origin United States
- Category Center Drills
Dimensions
Size | 2.50mm |
Overall Length | 200.00 mm |
Drill Size | 2.50 mm |
Body Dia. | 6.30 mm |
Drill Point Dia. | 2.50 mm |
Point Dia. | 2.50mm |
Trade Size | Long |
Dimension Type | Metric |
Size - Decimal | 2.50mm - 0.0984 |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Countersink Style | Plain |
Material - Machining | Cobalt |
Countersink Angle | 60 Degrees |
Material | Cobalt |
Cutting Direction - Machining | Right Hand |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Series | Long |
Number of Flutes | 2 |
Measurement System | Metric |
Flute Type | Spiral |
Included Angle | 60 Degrees |
Description
Center Drill, Plain, Cobalt, 60 Degrees , 2.50 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BNS Bestest Dial Test Indicator, White Dial Face, Lever Type (599-7030-3)
- CHICAGO PNEUMATIC 2" to 3" Air Random Orbital Sander 3/32" Orbit Dia 15000 rpm (CP7200S)
- FULLERTON TOOL 4-Flute - 30° Helix - 3200 GP End Mills, TIN, RH Spiral, Square, Standard, 1/2 (32334)
- BOSCH Jigsaw Blade, T-Shank, 3 In. L, PK5 (T101AO)
- KEO Drill/Countersink Bit, 82 Deg, #6, HSS, BRGT (10682)
- KEO Drill/Countersink, #1, 1-1/4in L, RH, TiN (10110-TIN)
- KEO Drill/Countersink, 60 deg., #15, LH, HSS (11550)
- KEO Drill/Countersink, 82 deg., #4, 3/8in, HSS (14542)
- KEO Drill/Countersink, 60 deg., #15, RH, TiN (11500-TIN)
- KEO Drill/Countersink Bit, 60 Deg, #5, Co, BRGT (10542)
- KEO Drill/Countersink Bit, 60 Deg, #6, Co, BRGT (10642)
- Keo Countersinks, Center Drills & Spotting Drills