Shop All Combined Drill & Countersinks
Keo
Drill/Countersink, 60 deg., RH, TiN
Mfr # 53126-TIN
Zoro # G8925034
product price: $17.45
/ea
Sold in multiples of 6 for $104.70
$104.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Number of Pieces 1
- Material High Speed Steel
- Finish Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 53126-TIN
- Zoro # G8925034
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Overall Length | 2 in |
Body Dia. | 1/2 in |
Body Dia. (In.) | 1/2 |
Overall Length (In.) | 2 |
Shank Dia. | 1/4 in |
Shank Length | 1 in |
Size - Decimal | 1/2 in - 0.5000 |
Description
Countersink, 60 Degrees , 1/2 in, High Speed Steel, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GS TOOLING NMTB40 MT4 Morse Taper Adapter (534476)
- STANLEY ENGINEERED FASTENING Cordless Rivet Tool Kit (PB2500-NA)
- BESSEY 18" Woodworking Clamp, Wood Handle and 3-1/2" Throat Depth (GSCC3.518+2K)
- ALLWAY No-Flip Pole Sander (UPS)
- KEO Drill/Countersink, 6 FL, 110 deg., 1/2in, RH (55085)
- KEO Drill/Countersink, 6 FL, 82 deg, 1-1/4in, RH (55032-TIN)
- KEO Drill/Countersink, 4 FL, 82 deg., 1in, HSS (41008)
- KEO 110 deg 6 Flute 7 piece Countersink Set HSS (55098)
- KEO Countersink, 6 FL, 110 deg, 1/2in, HSS (55086)
- KEO Drill/Countersink, 90 deg., 3/4in dia., TiN (53349-TIN)
- GREENLEE Drill/Tap/Countersink Bit, 10-32x2 1/4 L (DTAP10-32)
- Keo Combined Drill & Countersinks