Shop All Center Drills
Keo
Drill/Countersink, 60 deg., #9, 7/8in, HSS
Mfr # 10950
Zoro # G8923607
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Plain
- Cutting Direction Left Hand
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 10950
- Zoro # G8923607
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #9 |
Overall Length | 3 5/8 in |
Drill Size | #9 |
Body Dia. | 7/8 in |
Drill Point Dia. | 11/32 in |
Point Dia. | 11/32" |
Dimension Type | Wire |
Size - Decimal | #9 - 0.1960 |
Details
Item | Center Drill |
Countersink Style | Plain |
Cutting Direction | Left Hand |
Material - Machining | High Speed Steel |
Countersink Angle | 60 Degrees |
Material | High Speed Steel |
Cutting Direction - Machining | Left Hand |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Measurement System | Wire |
Flute Type | Spiral |
Number of Flutes | 2 |
Included Angle | 60 Degrees |
Description
Center Drill, Plain, High Speed Steel, 60 Degrees , #9
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, 3F-4R, 1" (445-0X)
- KESON Fiberglass Tape Refill, 300 Ft, Engineers (RF-10-300)
- DYNABRADE Contact Wheel, 5/16"x1/8"x1/4" (11066)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2080)
- KEO Drill/Countersink, 60 deg., #12, RH, HSS (11200)
- KEO Drill/Countersink, 60 deg., #5, 7/16in, LH, (10550)
- KEO Drill/Countersink, #6, OAL 4 In, 82 Deg. (26043)
- KEO Drill/Countersink Bit, 60 Deg, #6, HSS, BRGT (10600)
- KEO Drill/Countersink Bit, 60 Deg, #1, HSS, TiN (10100-TiN)
- KEO Drill/Countersink, #1, 1-1/4in L, RH, TiN (10110-TIN)
- CLEVELAND Combined Drill/Countersink, #3 Size, Plain (C46265)
- Keo Countersinks, Center Drills & Spotting Drills