Shop All Center Drills
Keo
Drill/Countersink, 60 deg., #8, RH, TiN
Mfr # 10821-TIN
Zoro # G2777708
Sold in multiples of 6 for $261.90
$261.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Plain
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 10821-TIN
- Zoro # G2777708
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #8 |
Overall Length | 3 in |
Drill Size | #8 |
Body Dia. | 3/4 in |
Drill Point Dia. | 5/16 in |
Dimension Type | Wire |
Point Dia. | 5/16" |
Size - Decimal | #8 - 0.1990 |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Countersink Style | Plain |
Material - Machining | High Speed Steel |
Countersink Angle | 60 Degrees |
Material | High Speed Steel |
Cutting Direction - Machining | Right Hand |
Finish | Tin |
Finish - Machining | TiN |
Number of Flutes | 2 |
Included Angle | 60 Degrees |
Measurement System | Wire |
Flute Type | Spiral |
Description
Center Drill, Plain Type Hey, High Speed Steel, 60 Degrees , #8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M4 1/4 in Hex Screwdriver Kit, Includes: Cordless Screwdriver, 2 Batteries, Charger (2101-22)
- ULLMAN DEVICES Magnetic Pick-Up Tool with Powercap® (Over 2-1/2 lb. Capacity) (HT-5)
- MILWAUKEE TOOL Installation Driver Kit and Ratchet, 12 V (2505-22, 2457-20)
- INSIZE Thread Plug Gage, Thread Size M12x1.75 (4130-12)
- KEO Drill/Countersink Bit, 82 Deg, #4 1/2, HSS (14582)
- KEO Countersink (25040-TiN)
- KEO Drill/Countersink, 60 deg., #14, RH, HSS (11400)
- KEO Drill/Countersink Bit, 60 Deg, #2, HSS, TiN (10200-TiN)
- KEO Drill/Countersink Bit, 60 Deg, #4x5 L, HSS (24050)
- KEO Drill/Countersink Bit, 60 Deg, #3, Co, BRGT (10342)
- KEO Drill/Countersink, 60 deg., #6, 1/2in, RH (10615)
- Keo Center Drills