Shop All Center Drills
Keo
Drill/Countersink, 60 deg., #7, 2-3/4in L,
Mfr # 10721
Zoro # G2777750
Sold in multiples of 12 for $303.00
$303.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Plain
- Cutting Direction Right Hand
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Size #7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 10721
- Zoro # G2777750
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #7 |
Overall Length | 2 3/4 in |
Drill Size | #7 |
Body Dia. | 5/8 in |
Drill Point Dia. | 1/4 in |
Dimension Type | Wire |
Point Dia. | 1/4" |
Size - Decimal | #7 - 0.2010 |
Details
Item | Center Drill |
Countersink Style | Plain |
Cutting Direction | Right Hand |
Material - Machining | High Speed Steel |
Countersink Angle | 60 Degrees |
Cutting Direction - Machining | Right Hand |
Material | High Speed Steel |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Flute Type | Spiral |
Included Angle | 60 Degrees |
Number of Flutes | 2 |
Measurement System | Wire |
Description
Center Drill, Plain Type Hey, High Speed Steel, 60 Degrees , #7
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/2" Drive Impact Locking Extension - 31" (84653N)
- SURTEK F-Clamps, Steel Handle and 2" Throat Depth (107117)
- KESON Marking Chalk Refill, Blue, 8 Oz (8B)
- J.W. WINCO GN563.2-80-M10-BL T-Handle Aluminum (10NCM3T)
- KEO Drill/Countersink Bit, 82 Deg, #3, HSS, BRGT (10382)
- KEO Drill/Countersink, Plain, 60 deg., #3-0, RH (10020)
- KEO Drill/Countersink Bit, 60 Deg, #6, Co, BRGT (10642)
- KEO Drill/Countersink, 82 deg., #3, RH, Carbide (19308)
- KEO Drill/Countersink Bit, 60 Deg, #2x6 L, HSS (22060)
- KEO Drill/Countersink, #4, 5/16in dia., RH, TiN (10410-TIN)
- CLEVELAND Combined Drill/Countersink, #14 Size, Bell (C46275)
- Keo Countersinks, Center Drills & Spotting Drills