Shop All Combined Drill & Countersinks
Keo
Drill/Countersink, 60 deg., 5/8in dia., TiN
Mfr # 53586-TIN
Zoro # G8925427
product price: $26.39
/ea
Sold in multiples of 6 for $158.34
$158.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Number of Pieces 1
- Material High Speed Steel
- Overall Length 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 53586-TIN
- Zoro # G8925427
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Overall Length | 2 1/4 in |
Body Dia. | 5/8 in |
Shank Dia. | 3/8 in |
Body Dia. (In.) | 5/8 |
Overall Length (In.) | 2-1/4 |
Shank Length | 1 in |
Size - Decimal | 5/8 in - 0.6250 |
Description
Countersink, 60 Degrees , 5/8 in, High Speed Steel, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL Deep Cut Utility Auger 18" x 1" (08813)
- RED DEVIL 4" Long Handle Scraper (2108)
- MAYHEW STEEL PRODUCTS PRY BAR CURVED DOMINATOR 58C (MY14120)
- TECHNIKS Spring Collet, TG75, 25/64 in. (04008-25/64)
- KEO Drill/Countersink, 82 deg., 1in dia., TiN (53108-TIN)
- KEO 1/2 100 deg ZErO Flute CO Deburring Tool (53532)
- KEO Drill/Countersink, 110 deg., 1/2in, RH, HSS (53121)
- KEO Drill/Countersink, 6 FL, 110 deg., 1/2in, RH (55085)
- KEO 1/2 x 82 deg KEO HSS SF Countersink (53128-TIN)
- KEO 110 deg 6 Flute 7 piece Countersink Set HSS (55098)
- STM 13 Bell Type Cobalt Combined Drill Countersink (116274)
- Keo Combined Drill & Countersinks