Shop All Center Drills
Keo
Drill/Countersink, 60 deg., #5, RH, TiN
Mfr # 10520-TIN
Zoro # G2777787
product price: $26.29
/ea
Sold in multiples of 12 for $315.48
$315.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Plain
- Cutting Direction Right Hand
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 10520-TIN
- Zoro # G2777787
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #5 |
Overall Length | 2 3/4 in |
Drill Size | #5 |
Body Dia. | 7/16 in |
Drill Point Dia. | 3/16 in |
Dimension Type | Wire |
Point Dia. | 3/16" |
Size - Decimal | #5 - 0.2055 |
Details
Item | Center Drill |
Countersink Style | Plain |
Cutting Direction | Right Hand |
Material - Machining | High Speed Steel |
Countersink Angle | 60 Degrees |
Material | High Speed Steel |
Cutting Direction - Machining | Right Hand |
Finish | Tin |
Finish - Machining | TiN |
Measurement System | Wire |
Flute Type | Spiral |
Included Angle | 60 Degrees |
Number of Flutes | 2 |
Description
Center Drill, Plain Type Hey, High Speed Steel, 60 Degrees , #5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Proto J2125 30" Aligning Pry Bar (J2125)
- KIPP Adjustable Handle, Modern Design, Sz. 1, 1/4-20X20, Die Cast Zinc Black Satin, Comp: Steel (K0122.1A21X20)
- WESTWARD Rivet Cutter Chisel, 0.401 In., 5-3/4 In. (4MHE8)
- EXAIR Safety Air Gun, P1002, Chip Shield (HP1220-CS)
- KEO Drill/Countersink Bit, 82 Deg, #6, HSS, TiN (10682-TiN)
- KEO Drill/Countersink, Plain, 60 deg., #3-0, RH (10020)
- KEO Drill/Countersink, 60 deg., #12, RH, HSS (11200)
- KEO Drill/Countersink Bit, 60 Deg, #5, Co, BRGT (10542)
- KEO Drill/Countersink Bit, 82 Deg, #4, HSS, TiN (10482-TiN)
- KEO Drill/Countersink Bit, 90 Deg, #9, HSS, TiN (10990-TIN)
- KEO Drill/Countersink Bit, 60 Deg, #4x6 L, HSS (24060)
- Keo Center Drills