Shop All Center Drills
Keo
Drill/Countersink, 60 deg., #5, 7/16in, TiN
Mfr # 10521-TIN
Zoro # G2777769
Sold in multiples of 12 for $259.08
$259.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Plain
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 10521-TIN
- Zoro # G2777769
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #5 |
Overall Length | 2 1/4 in |
Drill Size | #5 |
Body Dia. | 7/16 in |
Drill Point Dia. | 3/16 in |
Dimension Type | Wire |
Point Dia. | 3/16" |
Size - Decimal | #5 - 0.2055 |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Countersink Style | Plain |
Material - Machining | High Speed Steel |
Countersink Angle | 60 Degrees |
Material | High Speed Steel |
Cutting Direction - Machining | Right Hand |
Finish | Tin |
Finish - Machining | TiN |
Flute Type | Spiral |
Included Angle | 60 Degrees |
Number of Flutes | 2 |
Measurement System | Wire |
Description
Center Drill, Plain Type Hey, High Speed Steel, 60 Degrees , #5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 29 Piece 1/4", 3/8", 1/2" Drive Master Chrome Drive Tool Accessories Set with Foam Storage Tray (86523)
- WESTWARD Rebar Bender/Cutter, 5/8 in Cap, 52 in OAL (22UN85)
- MAASDAM Rachet Wheel Replacement Kit (MPPRWRK)
- FEIN Oscillating Saw Blade, 1-3/8, 3-51/64In L (63502191210)
- KEO Drill/Countersink, 82 deg., #4, 3/8in, HSS (14542)
- KEO Drill/Countersink Bit, 82 Deg, #2, HSS, BRGT (10282)
- KEO Drill/Countersink Bit, 60 Deg, #2, Carbide (19205)
- KEO Drill/Countersink Bit, 82 Deg, #4 1/2, HSS (14582)
- KEO Drill/Countersink, 82 deg., #2, RH, Carbide (19208)
- KEO Drill/Countersink Bit, 60 Deg, #1x4 L, HSS (21040)
- KEO Drill/Countersink Bit, 90 Deg, #6, HSS, BRGT (10690)
- Keo Center Drills