Shop All Center Drills
Keo
Drill/Countersink, 60 deg., #5, 2-3/4in L,
Mfr # 10520
Zoro # G2777796
Sold in multiples of 12 for $263.88
$263.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Plain
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Size #5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 10520
- Zoro # G2777796
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #5 |
Overall Length | 2 3/4 in |
Drill Size | #5 |
Body Dia. | 7/16 in |
Drill Point Dia. | 3/16 in |
Dimension Type | Wire |
Point Dia. | 3/16" |
Size - Decimal | #5 - 0.2055 |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Countersink Style | Plain |
Material - Machining | High Speed Steel |
Countersink Angle | 60 Degrees |
Material | High Speed Steel |
Cutting Direction - Machining | Right Hand |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Included Angle | 60 Degrees |
Measurement System | Wire |
Number of Flutes | 2 |
Flute Type | Spiral |
Description
Center Drill, Plain Type Hey, High Speed Steel, 60 Degrees , #5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD 12" C-Clamp (412)
- DIABLO Tile And Stone Carbide Tipped Drill Bit (DMANS1040)
- MILWAUKEE TOOL THUNDERBOLT Titanium 3/32" Drill Bits (48-89-2203)
- MILWAUKEE TOOL M18 Random Orbit Sander, 18V, Cordless, Tool-Only (2648-20)
- KEO Drill/Countersink, 60 deg., #13, RH, Cobalt (11342)
- KEO Drill/Countersink, 82 deg., #5, RH, Carbide (19508)
- KEO Drill/Countersink, #6, OAL 5 In, 82 Deg. (26053)
- KEO Drill/Countersink, 60 deg., #15, RH, Cobalt (11542)
- KEO Drill/Countersink Bit, 60 Deg, #4x3 L, HSS (24030)
- KEO Drill/Countersink Bit, 82 Deg, #3, HSS, TiN (10382-TiN)
- KEO Drill/Countersink, #4, 5/16in dia., RH, HSS (10410)
- Keo Center Drills