Shop All Center Drills
Keo
Drill/Countersink, 60 deg., #5, 2-1/4in L,
Mfr # 10521
Zoro # G2777778
product price: $14.39
/ea
Sold in multiples of 12 for $172.68
$172.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Plain
- Cutting Direction Right Hand
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 10521
- Zoro # G2777778
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #5 |
Overall Length | 2 1/4 in |
Drill Size | #5 |
Body Dia. | 7/16 in |
Drill Point Dia. | 3/16 in |
Dimension Type | Wire |
Point Dia. | 3/16" |
Size - Decimal | #5 - 0.2055 |
Details
Item | Center Drill |
Countersink Style | Plain |
Cutting Direction | Right Hand |
Material - Machining | High Speed Steel |
Countersink Angle | 60 Degrees |
Material | High Speed Steel |
Cutting Direction - Machining | Right Hand |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Number of Flutes | 2 |
Measurement System | Wire |
Flute Type | Spiral |
Included Angle | 60 Degrees |
Description
Center Drill, Plain Type Hey, High Speed Steel, 60 Degrees , #5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive Hex Socket Bit Metric 4 mm Tip, 1 1/2 in L (54TM08)
- POWERBUILT 1/2" Drive Socket Rail (642507)
- DRILL AMERICA 1/2"x1/2" HSS 4 Flute Single EndxLong End Mill (DWCF918)
- MASTER APPLIANCE Heat Gun Attachment, Heat Deflector, 3 In (35263)
- KEO Drill/Countersink, 60 deg., #19, RH, HSS (11900)
- KEO Drill/Countersink, 82 deg., #2, RH, Carbide (19208)
- KEO Drill/Countersink Bit, 60 Deg, #7x6 L, HSS (27060)
- KEO Drill/Countersink Bit, 60 Deg, #1, Carbide (19105)
- KEO Drill/Countersink Bit, 60 Deg, #2x4 L, HSS (22040)
- KEO Drill/Countersink, 60 deg., #6, 1/2in, RH (10615)
- CLEVELAND Combined Drill/Countersink, #1 Size, Plain (C46263)
- Keo Countersinks, Center Drills & Spotting Drills