Shop All Center Drills
Keo
Drill/Countersink, 60 deg., #5-0, Carbide
Mfr # 19010
Zoro # G8587713
product price: $30.89
/ea
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Plain
- Material - Machining Carbide
- Countersink Angle 60 Degrees
- Size #5-0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 19010
- Zoro # G8587713
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #5-0 |
Overall Length | 1 1/2 in |
Drill Size | #5-0 |
Body Dia. | 1/8 in |
Drill Point Dia. | 0.0100 in |
Dimension Type | Wire |
Point Dia. | 1/64" |
Size- Decimal | #4 (0.2090) |
Size - Decimal | #5-0 - 0.4305 |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Countersink Style | Plain |
Material - Machining | Carbide |
Countersink Angle | 60 Degrees |
Cutting Direction - Machining | Right Hand |
Material | Carbide |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Measurement System | Wire |
Included Angle | 60 Degrees |
Flute Type | Straight |
Number of Flutes | 1 |
Description
Center Drill, Plain, Carbide, 60 Degrees , #5-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 82-771 Screed Level With Hand Holes 72" (82-771)
- C.H. HANSON 40Pc 1/4Type/Holder Kit (27782)
- HARVEY TOOL Miniature End Mill - Corner Radius - Long Flute, 0.0620" (1/16) (949862)
- SUMITOMO Milling Insert, ACM200 Grade, Carbide (SOMT120416PDER-G-ACM200)
- KEO Drill/Countersink Bit, 82 Deg, #3, HSS, BRGT (10382)
- KEO Drill/Countersink Bit, 90 Deg, #2, HSS, TiN (10290-TIN)
- KEO Drill/Countersink Bit, 60 Deg, #6x5 L, HSS (26050)
- KEO Drill/Countersink, 60 deg., #17, LH, HSS (11750)
- KEO Drill/Countersink Bit, 82 Deg, #2, HSS, TiN (10282-TiN)
- KEO Drill/Countersink Bit, 60 Deg, #5x6 L, HSS (25060)
- ZORO SELECT Center Drill, 60 deg. Angle, 2-1/8 in. L (300-001006)
- Keo Center Drills