Shop All Center Drills
Keo
Drill/Countersink, 60 deg., #5-0, 1-1/4in L
Mfr # 10011
Zoro # G2778076
Sold in multiples of 12 for $666.60
$666.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Plain
- Cutting Direction Right Hand
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Cutting Direction - Machining Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 10011
- Zoro # G2778076
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #5-0 |
Overall Length | 1 1/4 in |
Drill Size | #5-0 |
Body Dia. | 1/8 in |
Drill Point Dia. | 0.0100 in |
Dimension Type | Wire |
Point Dia. | 1/64" |
Size- Decimal | #2 (0.2210) |
Size - Decimal | #5-0 - 0.4305 |
Details
Item | Center Drill |
Countersink Style | Plain |
Cutting Direction | Right Hand |
Material - Machining | High Speed Steel |
Countersink Angle | 60 Degrees |
Cutting Direction - Machining | Right Hand |
Material | Cobalt |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Measurement System | Wire |
Included Angle | 60 Degrees |
Flute Type | Spiral |
Number of Flutes | 2 |
Description
Center Drill, Plain, Powdered Metal, 60 Degrees , #5-0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Stainless Steel Outside Corn, 3-1/8"x1/2 (PL590PF)
- KO-KEN Universal Socket TORX E6 31.9mm 1/4 Sq. Drive (2440T-E6)
- MILWAUKEE TOOL 16 ft Tape Measure, 1 1/8 in Blade (48-22-0416)
- FEIN Splitting Wedge, Single Bit, Brass (63305013002)
- KEO Drill/Countersink, #3, 2in L, RH, HSS (10310)
- KEO Drill/Countersink Bit, 60 Deg, #3, HSS, BRGT (10300)
- KEO Drill/Countersink Bit, 60 Deg, #7, Carbide (19705)
- KEO Drill/Countersink, 60 deg., #1, 1/8in, RH (10115)
- KEO Drill/Countersink, 60 deg., #17, 5/8in, RH (11715)
- KEO Drill/Countersink, 60 deg., #6, 1/2in, RH (10615)
- LINK Ua4-U14B Type HSS Centerdrill (45-L2-225)
- Keo Countersinks, Center Drills & Spotting Drills