Shop All Center Drills
Keo
Drill/Countersink, 60 deg., #4, RH, TiN
Mfr # 10420-TIN
Zoro # G2777820
Sold in multiples of 12 for $287.40
$287.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Plain
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Cutting Direction - Machining Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 10420-TIN
- Zoro # G2777820
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #4 |
Overall Length | 2 1/8 in |
Drill Size | #4 |
Body Dia. | 5/16 in |
Drill Point Dia. | 1/8 in |
Dimension Type | Wire |
Point Dia. | 1/8" |
Size - Decimal | #4 - 0.2090 |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Countersink Style | Plain |
Material - Machining | High Speed Steel |
Countersink Angle | 60 Degrees |
Cutting Direction - Machining | Right Hand |
Material | High Speed Steel |
Finish | Tin |
Finish - Machining | TiN |
Number of Flutes | 2 |
Measurement System | Wire |
Included Angle | 60 Degrees |
Flute Type | Spiral |
Description
Center Drill, Plain Type Hey, High Speed Steel, 60 Degrees , #4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Marking Flag, Fluor Pink, Vinyl, PK100 (4518PG-200)
- WILLIAMS Williams 12 oz. Ball Peen Hammer, Hickory Handle (HBP-2-0A)
- RIDGID Screws, PK4 (93282)
- STEELMAN Sawhorse, Work Table, 47 in., Steel (67103-G)
- KEO Drill/Countersink, 60 deg., #5, 2-3/4in L, (10520)
- KEO Drill/Countersink Bit, 60 Deg, #3, Co, BRGT (10342)
- KEO Drill/Countersink Bit, 60 Deg, #8, Carbide (19805)
- KEO Drill/Countersink, #6, 3in L, RH, HSS (10610)
- KEO Drill/Countersink, #1, 1/8in dia., RH, HSS, (10110)
- KEO 3/8 KEO HSS RH 60 deg Jig Bore Set (13000)
- MICRO 100 Combo Drill/Countersink (QDC-5)
- Keo Countersinks, Center Drills & Spotting Drills