Shop All Center Drills
Keo
Drill/Countersink, 60 deg., #4, 1-5/8in L,
Mfr # 10421
Zoro # G2777811
product price: $11.69
/ea
Sold in multiples of 12 for $140.28
$140.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Plain
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Size #4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 10421
- Zoro # G2777811
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #4 |
Overall Length | 1 5/8 in |
Drill Size | #4 |
Body Dia. | 5/16 in |
Drill Point Dia. | 1/8 in |
Dimension Type | Wire |
Point Dia. | 1/8" |
Size - Decimal | #4 - 0.2090 |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Countersink Style | Plain |
Material - Machining | High Speed Steel |
Countersink Angle | 60 Degrees |
Cutting Direction - Machining | Right Hand |
Material | High Speed Steel |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Included Angle | 60 Degrees |
Measurement System | Wire |
Flute Type | Spiral |
Number of Flutes | 2 |
Description
Center Drill, Plain Type Hey, High Speed Steel, 60 Degrees , #4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Storz Spanner Wrench, 4 and 5 In (6AKE1)
- KRAFT TOOL Fresno Trowel, Tooth Thread, BS, 36"x5" (CC822B)
- WILLIAMS Williams T-Handle Hex Driver, 5/32 x 6" (HKT-5/32)
- OEMTOOLS 10 Ton Hydraulic Benchtop Shop Press (25088)
- KEO Drill/Countersink Bit, 60 Deg, #4, Co, BRGT (10442)
- KEO Drill/Countersink Bit, 82 Deg, #2, HSS, TiN (10282-TiN)
- KEO Drill/Countersink, A, OAL 12.5mm, 60 Deg. (16120)
- KEO Drill/Countersink Bit, 60 Deg, #1x3 L, HSS (21030)
- KEO Drill/Countersink Bit, 60 Deg, #5x5 L, HSS (25050)
- KEO Drill/Countersink Bit, 60 Deg, #3x3 L, HSS (23030)
- KEO Drill/Countersink Bit, 60 Deg, #3, HSS, BRGT (10300)
- Keo Countersinks, Center Drills & Spotting Drills