Shop All Center Drills
Keo
Drill/Countersink, 60 deg., #4-0, Carbide
Mfr # 19015
Zoro # G8587747
product price: $28.85
/ea
$28.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Plain
- Material - Machining Carbide
- Countersink Angle 60 Degrees
- Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 19015
- Zoro # G8587747
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #4-0 |
Overall Length | 1 1/2 in |
Drill Size | #4-0 |
Body Dia. | 1/8 in |
Drill Point Dia. | 0.0150 in |
Point Dia. | 1/64" |
Size- Decimal | #4 (0.2090) |
Dimension Type | Wire |
Size - Decimal | #4-0 - 0.3938 |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Countersink Style | Plain |
Material - Machining | Carbide |
Countersink Angle | 60 Degrees |
Material | Carbide |
Cutting Direction - Machining | Right Hand |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Measurement System | Wire |
Flute Type | Straight |
Included Angle | 60 Degrees |
Number of Flutes | 1 |
Description
Center Drill, Plain, Carbide, 60 Degrees , #4-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 9" L x Demolition Cutting Recip Saw Blade, 9in, 10Tpi (372960)
- ULTRA-DEX USA Lock Pin, NL-44, PK5 (NL-44)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SF3212IM)
- KIPP Indexing Plunger D1= M16X1, 5, D=8, Style A, Non-Lockout wo Locknut, Steel Hardened, Knob Plastic (K0339.1308)
- KEO Drill/Countersink Bit, 60 Deg, #3, HSS, BRGT (10300)
- KEO Drill/Countersink Bit, 60 Deg, #5, Co, BRGT (10542)
- KEO Drill/Countersink Bit, 90 Deg, #2, HSS, BRGT (10290)
- KEO Drill/Countersink Bit, 82 Deg, #4, HSS, TiN (10482-TiN)
- KEO Drill/Countersink Bit, 60 Deg, #4, Carbide (19405)
- KEO Drill/Countersink Bit, 60 Deg, #6x5 L, HSS (26050)
- MICRO 100 Combo Drill/Countersink (DC-5)
- Keo Countersinks, Center Drills & Spotting Drills