Shop All Combined Drill & Countersinks
Keo
Drill/Countersink, 60 deg., 3in L, RH, TiN
Mfr # 53246-TIN
Zoro # G8925201
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Number of Pieces 1
- Material High Speed Steel
- Finish Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 53246-TIN
- Zoro # G8925201
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Overall Length | 3 in |
Body Dia. | 1 1/4 in |
Shank Dia. | 1/2 in |
Body Dia. (In.) | 1-1/4 |
Overall Length (In.) | 3 |
Shank Length | 1 1/4 in |
Size - Decimal | 1-1/4 in - 1.2500 |
Description
Countersink, 60 Degrees , 1 1/4 in, High Speed Steel, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK Retaining Ring Plier, Convertible, 6 pcs. (926)
- TEKTON 1/4 Inch Drive x 7 mm Deep 6-Point Socket (SHD03107)
- VULCAN Line Mason 500Ft Yel Nyl Braid (16855)
- SUNEX Sunex Tools Heavy Duty Air Die Grinder, 1/4" Air Inlet, 20000 RPM (PT2440)
- KEO Drill/Countersink, 6 FL, 110 deg., 1/2in, RH (55085)
- KEO 5/8 100 deg ZErO Flute CO Deburring Tool (53533)
- KEO Drill/Countersink, 4 FL, 82 deg., 1in, HSS (41008)
- KEO Countersink, 100 deg, 3/4in D, Cobalt (53534)
- KEO Drill/Countersink, 60 deg., 1-3/4in, RH, HSS (53446)
- KEO 110 deg 6 Flute 7 piece Countersink Set HSS (55098)
- DRILL AMERICA 0 Regular HSS Combined Drill Bit and Countersink (DEWCCD0)
- Keo Combined Drill & Countersinks