Shop All Combined Drill & Countersinks
Keo
Drill/Countersink, 60 deg., 3/8in dia., TiN
Mfr # 53386-TIN
Zoro # G8925296
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Number of Pieces 1
- Countersink Angle 60 Degrees
- Material High Speed Steel
- Overall Length 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 53386-TIN
- Zoro # G8925296
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Overall Length | 1 3/4 in |
Body Dia. | 3/8 in |
Shank Dia. | 1/4 in |
Body Dia. (In.) | 3/8 |
Overall Length (In.) | 1-3/4 |
Shank Length | 7/8 in |
Size - Decimal | 3/8 in - 0.3750 |
Description
Countersink, 60 Degrees , 3/8 in, High Speed Steel, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRIC BLUE 9 Piece Metric L-Shape Hex Key Set, UST197716 (UST197716)
- MELIN TOOL CO Coarse-Rougher End Mill, Square, 3/4" (CCRPM-2424-ALTIN)
- STARRETT Extra-Length Contact Point for Indicator (PT10459)
- SIOUX TOOLS Die Grinder, ToolKit Bare Tool, Series Signature 200, 14 Collet, 25000 RPM, 1 hp, 30 CFM, 90 PS (SDG10S25R)
- KEO Drill/Countersink, 90 deg., 3/4in dia., TiN (53349-TIN)
- KEO Drill/Countersink, 4 FL, 82 deg., 1/2in, HSS (40128)
- KEO Countersink, 100 deg, 3/8in D, Cobalt (53531)
- KEO Drill/Countersink, 4 FL, 82 deg., 1in, HSS (41008)
- KEO 5/16 100 deg ZErO Flute CO Deburring Tool (53530)
- KEO Drill/Countersink, 6 FL, 110 deg., 1/2in, RH (55085)
- WIDIA Indexable Drilling Insert, 060203, Carbide (TCF060203BCV36)
- Keo Combined Drill & Countersinks