Shop All Combined Drill & Countersinks
Keo
Drill/Countersink, 60 deg., 3/4in dia., TiN
Mfr # 53346-TIN
Zoro # G8925253
product price: $33.79
/ea
Sold in multiples of 6 for $202.74
$202.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Number of Pieces 1
- Countersink Angle 60 Degrees
- Material High Speed Steel
- Overall Length 2 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 53346-TIN
- Zoro # G8925253
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Overall Length | 2 5/8 in |
Body Dia. | 3/4 in |
Body Dia. (In.) | 3/4 |
Shank Dia. | 1/2 in |
Overall Length (In.) | 2-5/8 |
Shank Length | 1 1/4 in |
Size - Decimal | 3/4 in - 0.7500 |
Description
Countersink, 60 Degrees , 3/4 in, High Speed Steel, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUNGALOY Misc. Spare Parts, M-1000 (7003176)
- OSG End Mill, XL, Carbide, 3/8, 4 FL, SGL Sq End (464-3750)
- WILTON Soft Face Sledge, 6 lb, 38 In, Rubber/Steel (40636)
- RIDGID Latch, W/Spring (41445)
- KEO Drill/Countersink, 90 deg., 3/4in dia., TiN (53349-TIN)
- KEO Drill/Countersink, 110 deg., 1/2in, RH, HSS (53121)
- KEO 1/2 x 82 deg KEO HSS SF Countersink (53128-TIN)
- KEO Drill/Countersink, 4 FL, 82 deg., 5/8in, HSS (40588)
- KEO Drill/Countersink, 6 FL, 110 deg., 1/2in, RH (55085)
- KEO Drill/Countersink, 82 deg., 1in dia., TiN (53108-TIN)
- HHIP #000 M42 8% Cobalt Combined Drill & Countersink 60 Degree (5000-3020)
- Keo Combined Drill & Countersinks