Shop All Center Drills
Keo
Drill/Countersink, 60 deg., 3/32in, RH, HSS
Mfr # 13332
Zoro # G9011545
product price: $20.35
/ea
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Jig Bore
- Cutting Direction Right Hand
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 13332
- Zoro # G9011545
- Country of Origin United States
- Category Center Drills
Dimensions
Size | 3/32" |
Overall Length | 3 in |
Drill Size | 3/32 in |
Body Dia. | 3/8 in |
Drill Point Dia. | 3/32 in |
Dimension Type | Fractional Inch |
Point Dia. | 3/32" |
Size - Decimal | 3/32 in - 0.0938 |
Details
Item | Center Drill |
Countersink Style | Jig Bore |
Cutting Direction | Right Hand |
Material - Machining | High Speed Steel |
Countersink Angle | 60 Degrees |
Material | High Speed Steel |
Cutting Direction - Machining | Right Hand |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Number of Flutes | 2 |
Flute Type | Spiral |
Measurement System | Fractional Inch |
Included Angle | 60 Degrees |
Description
Center Drill, Jig Bore, High Speed Steel, 60 Degrees , 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/2"-90 HSS 3 Flute Center Reamer (DEWCSK1/2-90)
- STANLEY Screwdriver #2 Round (64-172-A)
- JONARD TOOLS Wire Stripper & Cutter (JIC-4473)
- OLFA OLFA HBB20B 25MM XHD Black UltraSharp SnapOff Blades 20 Pack (1082209)
- KEO Drill/Countersink, #6, OAL 4 In, 60 Deg. (26042)
- KEO Drill/Countersink Bit, 90 Deg, #5, HSS, TiN (10590-TIN)
- KEO Drill/Countersink, #2, 3/16in dia., RH, TiN (10210-TIN)
- KEO Drill/Countersink, #1, 1-1/4in L, RH, TiN (10110-TIN)
- KEO Countersink (23030-TiN)
- KEO Countersink Set, 5 pcs., 3-1/2in, HSS (12999)
- CHICAGO-LATROBE Combined Drill/Countersink, #2 Size, Plain (56702)
- Keo Center Drills