Shop All Center Drills
Keo
Drill/Countersink, 60 deg., 3/16in, RH, HSS
Mfr # 12316
Zoro # G9011493
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Jig Bore
- Cutting Direction Right Hand
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Cutting Direction - Machining Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 12316
- Zoro # G9011493
- Country of Origin United States
- Category Center Drills
Dimensions
Size | 3/16" |
Overall Length | 3 1/2 in |
Drill Size | 3/16 in |
Body Dia. | 1/2 in |
Drill Point Dia. | 3/16 in |
Point Dia. | 3/16" |
Dimension Type | Fractional Inch |
Size- Decimal | #8 (0.1990) |
Size - Decimal | 3/16 in - 0.1875 |
Details
Item | Center Drill |
Countersink Style | Jig Bore |
Cutting Direction | Right Hand |
Material - Machining | High Speed Steel |
Countersink Angle | 60 Degrees |
Cutting Direction - Machining | Right Hand |
Material | High Speed Steel |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Number of Flutes | 2 |
Included Angle | 60 Degrees |
Flute Type | Spiral |
Measurement System | Fractional Inch |
Description
Center Drill, Jig Bore, High Speed Steel, 60 Degrees , 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTOR Ergonomic, squeeze grip safety knife, Retractable 154 mm L (625016.02)
- SUPERCUT 104.5-inch x 1-inch x 0.035 x 10 TPI Carbon Tool Steel Blade (530261)
- PICQUIC Pneumatic Bit, Wide Chisel/Scraper (A905)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 9/16 in Size, Standard Socket, Black Phosphate (49-66-6203)
- KEO Drill/Countersink, 60 deg., #5, 7/16in, LH, (10550)
- KEO Countersink (22030-TiN)
- KEO Drill/Countersink, #5, OAL 6 In, 60 Deg. (25062)
- KEO Drill/Countersink Bit, 60 Deg, #7, HSS, BRGT (10700)
- KEO Drill/Countersink Bit, 60 Deg, #5x6 L, HSS (25060)
- KEO Drill/Countersink Bit, 60 Deg, #5, HSS, TiN (10500-TiN)
- CHICAGO-LATROBE Combined Drill/Countersink, #7 Size, Plain (56707)
- Keo Countersinks, Center Drills & Spotting Drills