Shop All Center Drills
Keo
Drill/Countersink, 60 deg., 3/16in, HSS
Mfr # 13316
Zoro # G9011536
original price:
$27.16
20% off
new price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Jig Bore
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 13316
- Zoro # G9011536
- Country of Origin United States
- Category Center Drills
Dimensions
Size | 3/16" |
Overall Length | 3 in |
Drill Size | 3/16 in |
Body Dia. | 3/8 in |
Drill Point Dia. | 3/16 in |
Dimension Type | Fractional Inch |
Point Dia. | 3/16" |
Size - Decimal | 3/16 in - 0.1875 |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Countersink Style | Jig Bore |
Material - Machining | High Speed Steel |
Countersink Angle | 60 Degrees |
Material | High Speed Steel |
Cutting Direction - Machining | Right Hand |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Measurement System | Fractional Inch |
Flute Type | Spiral |
Included Angle | 60 Degrees |
Number of Flutes | 2 |
Description
Center Drill, Jig Bore, High Speed Steel, 60 Degrees , 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION CUTTING TOOL 9/32in - 705SP Heavy Duty Jobber Drill, Typ NAS907-B, Straight Shank (CHA 705SP-9/32)
- DRILL AMERICA m2x.4 HSS Metric 3 Flute Plug Hand Tap (DWTP2X.4)
- OTC Rolling Head Pry Bar, 18" (7165)
- WIHA 6 3/8 in Diagonal Cutting Plier Flush Cut Insulated (32933)
- KEO Drill/Countersink Bit, 82 Deg, #6, HSS, BRGT (10682)
- KEO Drill/Countersink, 60 deg., #6, 8in L, HSS (26080)
- KEO Drill/Countersink Bit, 90 Deg, #4 1/2, HSS (14590)
- KEO Drill/Countersink Bit, 60 Deg, #4x4 L, HSS (24040)
- KEO Drill/Countersink, #6, 3in L, RH, HSS (10610)
- KEO Drill/Countersink, 60 deg., #17, 5/8in, RH (11715)
- KEO Drill/Countersink, 60 deg., #12, RH, HSS (11200)
- Keo Countersinks, Center Drills & Spotting Drills