Shop All Screwdriver Accessories
Keo
Drill/Countersink, 60 deg., #3, LH, HSS
Mfr # 10350
Zoro # G9671986
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size #3
- Material - Machining High Speed Steel
- Flute Type Spiral
- Finish Bright (Uncoated)
- Drill Point Dia. 7/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 10350
- Zoro # G9671986
- Country of Origin United States
- Category Screwdriver Accessories
Dimensions
Size | #3 |
Drill Point Dia. | 7/64 in |
Dimension Type | Wire |
Point Dia. | 7/64" |
Overall Length | 2 in |
Drill Size | #3 |
Size- Decimal | #4-1/2 (0.3750) |
Body Dia. | 1/4 in |
Size - Decimal | #3 - 0.2130 |
Details
Item | Center Drill |
Material - Machining | High Speed Steel |
Flute Type | Spiral |
Finish | Bright (Uncoated) |
Cutting Direction | Left Hand |
Number of Flutes | 2 |
Countersink Angle | 60 Degrees |
Material | High Speed Steel |
Measurement System | Wire |
Cutting Direction - Machining | Left Hand |
Finish - Machining | Bright (Uncoated) |
Countersink Style | Plain |
Included Angle | 60 Degrees |
Description
Center Drill, Plain, High Speed Steel, 60 Degrees , #3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Bar, Sine Asm (27112)
- GERBER PLEDGE FLDR CP PE BLU BB (31-004073)
- PERFORMANCE TOOL STUBBY PRECISN DRIVER 7P (W476)
- VERMONT GAGE Plug Gage, No Go Type, 0.1500 in. dia. (141215000)
- KEO Drill/Countersink, 60 deg., #2, 3/16in, LH, (10250)
- KEO Drill/Countersink, #5, 7/16in dia., RH, HSS (10510)
- KEO Drill/Countersink, Plain, 60 deg., TiN (14500-TIN)
- KEO Drill/Countersink, #4-0, 1/8in dia., RH, HSS (10055)
- KEO Drill/Countersink, 60 deg., #1, 1/8in, LH (10150)
- KEO Drill/Countersink, 2-1/2in L, RH, HSS (14510)
- EAZYPOWER Screw Holder, Screws, Drill Bits, 7/16" (81095)
- Keo Screwdrivers and Nutdrivers