Shop All Center Drills
Keo
Drill/Countersink, 60 deg., #3, 8in L, HSS
Mfr # 23080
Zoro # G8587896
$33.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Countersink Style Plain
- Cutting Direction Right Hand
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Cutting Direction - Machining Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 23080
- Zoro # G8587896
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #3 |
Overall Length | 8 in |
Drill Size | #3 |
Body Dia. | 1/4 in |
Drill Point Dia. | 7/64 in |
Point Dia. | 7/64" |
Trade Size | Long |
Size- Decimal | #4 (0.2090) |
Dimension Type | Wire |
Size - Decimal | #3 - 0.2130 |
Details
Item | Center Drill |
Countersink Style | Plain |
Cutting Direction | Right Hand |
Material - Machining | High Speed Steel |
Countersink Angle | 60 Degrees |
Cutting Direction - Machining | Right Hand |
Material | High Speed Steel |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Measurement System | Wire |
Flute Type | Spiral |
Number of Flutes | 2 |
Series | Long |
Included Angle | 60 Degrees |
Description
Center Drill, Plain, High Speed Steel, 60 Degrees , #3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Heavy duty long nose locking plier 9-1/16” (4099)
- STARRETT Thickness Gage, 0.007 In, 1/2 x 12 In (667-7)
- URREA 1-1/2" Industrial grande short L-type SAE Hex Key (49-1-1/2)
- GYROS Saw Blade w/Mandrel Set, Coarse-Teeth 1-1/2" Dia. (82-21515)
- KEO Drill/Countersink, #5, OAL 4 In, 82 Deg. (25043)
- KEO Drill/Countersink Bit, 60 Deg, #0, Carbide (19032)
- KEO Drill/Countersink, 60 deg., #12, RH, HSS (11200)
- KEO Drill/Countersink Bit, 60 Deg, #8, Carbide (19805)
- KEO Drill/Countersink, #7, OAL 6 In, 90 Deg. (27064)
- KEO Drill/Countersink Bit, 60 Deg, #1x3 L, HSS (21030)
- GARANT HSS-E Center Drill Set in a Case, 10 Pieces (111055 10)
- Keo Countersinks, Center Drills & Spotting Drills