Shop All Center Drills
Keo
Drill/Countersink, 60 deg., #3, 1/4in, TiN
Mfr # 10321-TIN
Zoro # G2777857
Sold in multiples of 12 for $171.00
$171.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Plain
- Cutting Direction Right Hand
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Cutting Direction - Machining Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 10321-TIN
- Zoro # G2777857
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #3 |
Overall Length | 1 1/2 in |
Drill Size | #3 |
Body Dia. | 1/4 in |
Drill Point Dia. | 7/64 in |
Dimension Type | Wire |
Point Dia. | 7/64" |
Size- Decimal | #4-1/2 (0.3750) |
Size - Decimal | #3 - 0.2130 |
Details
Item | Center Drill |
Countersink Style | Plain |
Cutting Direction | Right Hand |
Material - Machining | High Speed Steel |
Countersink Angle | 60 Degrees |
Cutting Direction - Machining | Right Hand |
Material | High Speed Steel |
Finish | Tin |
Finish - Machining | TiN |
Flute Type | Spiral |
Number of Flutes | 2 |
Measurement System | Wire |
Included Angle | 60 Degrees |
Description
Center Drill, Plain Type Hey, High Speed Steel, 60 Degrees , #3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Cg, 10"AX (511-735)
- SANDS LEVEL & TOOL CO Professional Cast Aluminum Level, 24 (SL24YA24)
- PROTO 1/2 in Drive Impact Socket 33 mm Size 6 pt Standard Depth, Black Oxide (J7433M)
- CRAFTSMAN Extension, 3-pc 1/2" Drive Extension Bar 1/2" Dr, Full Polish Chrome (CMMT43283)
- KEO Drill/Countersink, 82 deg., #4, RH, Carbide (19408)
- KEO Drill/Countersink Bit, 60 Deg, #6, HSS, TiN (10600-TiN)
- KEO Drill/Countersink Bit, 60 Deg, #7, HSS, BRGT (10700)
- KEO Drill/Countersink Bit, 60 Deg, #6x5 L, HSS (26050)
- KEO Drill/Countersink Bit, 60 Deg, #8x6 L, HSS (28060)
- KEO #5-0 Keo Carbide RH 82 Plain Str Flt SE (19011)
- KEO Drill/Countersink Bit, 60 Deg, #6, Co, BRGT (10642)
- Keo Center Drills