Shop All Center Drills
Keo
Drill/Countersink, 60 deg., #3, 1/4in, HSS
Mfr # 10321
Zoro # G2777866
Sold in multiples of 12 for $145.80
$145.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Plain
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Size #3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 10321
- Zoro # G2777866
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #3 |
Overall Length | 1 1/2 in |
Drill Size | #3 |
Body Dia. | 1/4 in |
Drill Point Dia. | 7/64 in |
Size- Decimal | #4-1/2 (0.3750) |
Dimension Type | Wire |
Point Dia. | 7/64" |
Size - Decimal | #3 - 0.2130 |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Countersink Style | Plain |
Material - Machining | High Speed Steel |
Countersink Angle | 60 Degrees |
Material | High Speed Steel |
Cutting Direction - Machining | Right Hand |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Measurement System | Wire |
Number of Flutes | 2 |
Included Angle | 60 Degrees |
Flute Type | Spiral |
Description
Center Drill, Plain Type Hey, High Speed Steel, 60 Degrees , #3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVEN Tweezer, Straight Thick Flat, 4-3/4in.L (18032USA)
- BON TOOL Bon 13-116 Scarifier, Spring Steel Tines, 8" (13-116)
- WESTWARD 125 ft Corded Drain Cleaning Machine, 120V AC (7DD56)
- WESTWARD 24 in Bar Clamp, Steel Handle and 1 3/4 in Throat Depth (10D588)
- KEO Drill/Countersink, #8, 3/4in dia., RH, HSS, (10810)
- KEO Drill/Countersink, #4, OAL 4 In, 90 Deg. (24044)
- KEO Drill/Countersink, 60 deg., #19, RH, HSS (11900)
- KEO Drill/Countersink Bit, 60 Deg, #2x5 L, HSS (22050)
- KEO Drill/Countersink Bit, 60 Deg, #0, Carbide (19032)
- KEO Drill/Countersink, 82 deg., #4, 3/8in, HSS (14542)
- HHIP #2 X 4" High Speed Steel Center Drill & Countersink (5000-0029)
- Keo Center Drills