Shop All Center Drills
Keo
Drill/Countersink, 60 deg., #3-0, Carbide
Mfr # 19020
Zoro # G8587774
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Plain
- Material - Machining Carbide
- Countersink Angle 60 Degrees
- Cutting Direction - Machining Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 19020
- Zoro # G8587774
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #3-0 |
Overall Length | 1 1/2 in |
Drill Size | #3-0 |
Body Dia. | 1/8 in |
Drill Point Dia. | 0.0200 in |
Size- Decimal | #4 (0.2090) |
Point Dia. | 1/64" |
Dimension Type | Wire |
Size - Decimal | #3-0 - 0.3625 |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Countersink Style | Plain |
Material - Machining | Carbide |
Countersink Angle | 60 Degrees |
Cutting Direction - Machining | Right Hand |
Material | Carbide |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Number of Flutes | 1 |
Flute Type | Straight |
Included Angle | 60 Degrees |
Measurement System | Wire |
Description
Center Drill, Plain, Carbide, 60 Degrees , #3-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grip w. Safety Lanyard, DIN 6336 Similar, D=M06X20, D1= 25, Steel, Black Plastic, Cap Black (K0155.706X20)
- STAR ASIA 5 Curved Locking Clamp Pliers (15026)
- BOSCH Dremel 71008 160 Pc AllPurpose Accessory Kit (710-08)
- WESTWARD 61.00mm Cobalt 135 Deg. Jobber Length Drill Bit (6PRA4)
- KEO Drill/Countersink, Plain, 60 deg., #10, LH (11050)
- KEO Drill/Countersink, Plain, 60 deg., #4-0, RH (10015)
- KEO Drill/Countersink, #7, OAL 6 In, 90 Deg. (27064)
- KEO Drill/Countersink, 60 deg., #3, 1/4in, RH (10315)
- KEO Drill/Countersink Bit, 60 Deg, #00, HSS, TiN (10025-TiN)
- KEO Drill/Countersink Bit, 60 Deg, #4x4 L, HSS (24040)
- KEO Countersink, 6 Fl, 60 Deg, 1/2, Cobalt (10882)
- Keo Countersinks, Center Drills & Spotting Drills