Shop All Center Drills
Keo
Drill/Countersink, 60 deg., #3-0, 1/8in, HSS
Mfr # 10020-TIN
Zoro # G2778049
Sold in multiples of 12 for $111.00
$111.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Plain
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 10020-TIN
- Zoro # G2778049
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #3-0 |
Overall Length | 1 1/4 in |
Drill Size | #3-0 |
Body Dia. | 1/8 in |
Drill Point Dia. | 0.0200 in |
Point Dia. | 1/64" |
Size- Decimal | #7 (0.2010) |
Dimension Type | Wire |
Size - Decimal | #3-0 - 0.3625 |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Countersink Style | Plain |
Material - Machining | High Speed Steel |
Countersink Angle | 60 Degrees |
Material | High Speed Steel |
Cutting Direction - Machining | Right Hand |
Finish | Tin |
Finish - Machining | TiN |
Measurement System | Wire |
Included Angle | 60 Degrees |
Number of Flutes | 2 |
Flute Type | Spiral |
Description
Center Drill, Plain, High Speed Steel, 60 Degrees , #3-0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY HandsOff Chisel Grip (10040018)
- KAPRO 170 Samson Contractor Heavy Duty 24" Magnetic I-Beam w/Pumb Site (170-81-24M)
- CLEVELAND 47PC HSSPlugHandTap & CarbonRoundAdj. Die Set Cle-Line 21 Sizes 1/4-20 To 1-14 UNC, UNF, UNS & NPT (C00532)
- HUBBELL Tool Balancer, 66.0-88.0 lb. Capacity (BH-40)
- KEO Drill/Countersink Bit, 82 Deg, #1, HSS, BRGT (10182)
- KEO Drill/Countersink, #6, OAL 4 In, 90 Deg. (26044)
- KEO Drill/Countersink, 60 deg., #19, RH, HSS (11900)
- KEO Drill/Countersink Bit, 60 Deg, #5, Carbide (19505)
- KEO Drill/Countersink Bit, 90 Deg, #2, HSS, BRGT (10290)
- KEO Drill/Countersink, #4, OAL 4 In, 90 Deg. (24044)
- MICRO 100 Combo Drill/Countersink (QDC-00)
- Keo Center Drills