Shop All Center Drills
Keo
Drill/Countersink, 60 deg., #3-0, 1-1/4in L
Mfr # 10022
Zoro # G8923241
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Plain
- Cutting Direction Right Hand
- Material - Machining Cobalt
- Countersink Angle 60 Degrees
- Size #3-0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 10022
- Zoro # G8923241
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #3-0 |
Overall Length | 1 1/4 in |
Drill Size | #3-0 |
Body Dia. | 1/8 in |
Drill Point Dia. | 0.0200 in |
Size- Decimal | #7 (0.2010) |
Point Dia. | 1/64" |
Dimension Type | Wire |
Size - Decimal | #3-0 - 0.3625 |
Details
Item | Center Drill |
Countersink Style | Plain |
Cutting Direction | Right Hand |
Material - Machining | Cobalt |
Countersink Angle | 60 Degrees |
Material | Cobalt |
Cutting Direction - Machining | Right Hand |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Number of Flutes | 2 |
Flute Type | Spiral |
Included Angle | 60 Degrees |
Measurement System | Wire |
Description
Center Drill, Plain, Cobalt, 60 Degrees , #3-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Plug, Alloy Steel Tap, M6x1 (CCT1060-159)
- MORSE 2-5/16" Bi-Metal Hole Saw (MHS37)
- ASTRO PNEUMATIC SKT SET EXTENSION 10 PC TORQUE LIMITING (AO78810)
- GREY PNEUMATIC 1/2" Drive, Impact Set, Metric Socket (2189D)
- KEO Drill/Countersink Bit, 60 Deg, #4x6 L, HSS (24060)
- KEO Drill/Countersink, #2, 3/16in dia., RH, HSS (10210)
- KEO Drill/Countersink Bit, 60 Deg, #2, Carbide (19205)
- KEO Drill/Countersink, #6, OAL 5 In, 82 Deg. (26053)
- KEO Drill/Countersink, 60 deg., #6, 8in L, HSS (26080)
- KEO Drill/Countersink Bit, 82 Deg, #5, HSS, BRGT (10582)
- CLEVELAND Combined Drill/Countersink, #18 Size, Bell (C46279)
- Keo Countersinks, Center Drills & Spotting Drills