Shop All Combined Drill & Countersinks
Keo
Drill/Countersink, 60 deg., 2in dia., TiN
Mfr # 53206-TIN
Zoro # G8925095
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Number of Pieces 1
- Material High Speed Steel
- Finish Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 53206-TIN
- Zoro # G8925095
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Overall Length | 3 3/4 in |
Body Dia. | 2 in |
Overall Length (In.) | 3-3/4 |
Shank Dia. | 3/4 in |
Body Dia. (In.) | 2 |
Shank Length | 1 1/4 in |
Size - Decimal | 2 in - 2.0000 |
Description
Countersink, 60 Degrees , 2 in, High Speed Steel, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 1/2 in 12-Point Combination Wrench (1-1405)
- DYNABRADE Right Angle Die Grinder, 3/8 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 12,000 RPM, 0.4 hp (46000)
- WRIGHT TOOL 3/4 in Drive, 26mm 12 pt Metric Socket, 12 Points (61-26MM)
- DRILL AMERICA #55 Cobalt Jobber Length Drill Bit (DWDCO55)
- KEO Drill/Countersink, 4 FL, 82 deg., 5/8in, HSS (40588)
- KEO Drill/Countersink, 110 deg., 1/2in, RH, HSS (53121)
- KEO 1/2 100 deg ZErO Flute CO Deburring Tool (53532)
- KEO Drill/Countersink, 90 deg., 3/4in dia., TiN (53349-TIN)
- KEO Drill/Countersink, 4 FL, 82 deg., 1/2in, HSS (40128)
- KEO Drill/Countersink, 82 deg., 3in L, RH, HSS (53448)
- COBRA CARBIDE 60 Deg Combined Drill & Countersink Uncoated (31524)
- Keo Combined Drill & Countersinks