Shop All Center Drills
Keo
Drill/Countersink, 60 deg., #20, 3-3/4in L
Mfr # 12015
Zoro # G2776947
Sold in multiples of 3 for $788.97
Free Shipping & Returns
$788.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Bell
- Material - Machining Cobalt
- Countersink Angle 60 Degrees
- Size #20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 12015
- Zoro # G2776947
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #20 |
Overall Length | 3 3/4 in |
Drill Size | #20 |
Body Dia. | 1 in |
Drill Point Dia. | 3/8 in |
Dimension Type | Wire |
Point Dia. | 3/8" |
Size- Decimal | #2 (0.2210) |
Size - Decimal | #20 - 0.1610 |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Countersink Style | Bell |
Material - Machining | Cobalt |
Countersink Angle | 60 Degrees |
Cutting Direction - Machining | Right Hand |
Material | Cobalt |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Flute Type | Spiral |
Number of Flutes | 2 |
Included Angle | 60 Degrees |
Measurement System | Wire |
Description
Center Drill, Bell, Powdered Metal, 60 Degrees , #20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAHCO Bahco Junior Hacksaw, Wire Handle, 6" (218)
- MILWAUKEE TOOL 3" BIG HAWG w/Carbide Teeth (49-56-9230)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1898T TiN HSS RHS/RHC Let-F (C19194)
- GREENLEE Punch-Rd 32.5Mm 1.280 700-Iso (24459)
- KEO Drill/Countersink Bit, 82 Deg, #3, HSS, BRGT (10382)
- KEO Drill/Countersink, #6, OAL 4 In, 90 Deg. (26044)
- KEO 3/8 KEO HSS RH 60 deg Jig Bore Set (13000)
- KEO Countersink (23030-TiN)
- KEO Drill/Countersink Bit, 60 Deg, #6x5 L, HSS (26050)
- KEO Drill/Countersink, #5, OAL 6 In, 82 Deg. (25063)
- KEO Drill/Countersink Bit, 60 Deg, #6, HSS, BRGT (10600)
- Keo Center Drills