Shop All Center Drills
Keo
Drill/Countersink, 60 deg., #20, 1in, RH, TiN
Mfr # 12000-TIN
Zoro # G2776956
Sold in multiples of 3 for $272.97
Free Shipping & Returns
$272.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Bell
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Cutting Direction - Machining Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 12000-TIN
- Zoro # G2776956
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #20 |
Overall Length | 3 3/4 in |
Drill Size | #20 |
Body Dia. | 1 in |
Drill Point Dia. | 3/8 in |
Dimension Type | Wire |
Point Dia. | 3/8" |
Size- Decimal | #2 (0.2210) |
Size - Decimal | #20 - 0.1610 |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Countersink Style | Bell |
Material - Machining | High Speed Steel |
Countersink Angle | 60 Degrees |
Cutting Direction - Machining | Right Hand |
Material | High Speed Steel |
Finish | Tin |
Finish - Machining | TiN |
Measurement System | Wire |
Flute Type | Spiral |
Included Angle | 60 Degrees |
Number of Flutes | 2 |
Description
Center Drill, Bell, High Speed Steel, 60 Degrees , #20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 3/8" Drive Metric Hex Head, 5mm Long Bit, Chrome Finish Socket (D006405)
- PICARD Framing Hammer, Milled Face, 22 oz. (059610-22)
- GENERAL TOOLS Magnetizer/Demagnetizer (3ZH19)
- WHEELER-REX 6 ft./2M Diameter Tape, Metric (71)
- KEO Drill/Countersink, 60 deg., #16, 1/2in, HSS (11600)
- KEO Drill/Countersink Bit, 82 Deg, #3, HSS, TiN (10382-TiN)
- KEO Drill/Countersink, 60 deg., #5, 7/16in, LH, (10550)
- KEO Combined Drill & Countersink Set - Plain Solid Carbide (10003)
- KEO Drill/Countersink, #6, OAL 5 In, 82 Deg. (26053)
- KEO Drill/Countersink Bit, 60 Deg, #2x5 L, HSS (22050)
- CLEVELAND Combined Drill/Countersink, #8 Size, Plain (C46270)
- Keo Center Drills