Shop All Center Drills
Keo
Drill/Countersink, 60 deg., #2, RH, TiN
Mfr # 10220-TIN
Zoro # G2777918
Sold in multiples of 12 for $237.48
$237.48
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Plain
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Cutting Direction - Machining Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 10220-TIN
- Zoro # G2777918
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #2 |
Overall Length | 1 7/8 in |
Drill Size | #2 |
Body Dia. | 3/16 in |
Drill Point Dia. | 5/64 in |
Point Dia. | 5/64" |
Dimension Type | Wire |
Size - Decimal | #2 - 0.2010 |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Countersink Style | Plain |
Material - Machining | High Speed Steel |
Countersink Angle | 60 Degrees |
Cutting Direction - Machining | Right Hand |
Material | High Speed Steel |
Finish | Tin |
Finish - Machining | TiN |
Flute Type | Spiral |
Included Angle | 60 Degrees |
Measurement System | Wire |
Number of Flutes | 2 |
Description
Center Drill, Plain Type Hey, High Speed Steel, 60 Degrees , #2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Bar Clamp, Max Jaw Opening 16 in, Throat Depth 5 1/2 in, Steel Handle (GSM40)
- RELTON SDS+ X 9" OAL (1/2-13 Thread) SDS+ SHANK-ONLY (STDS-2-9)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #43 (54078)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.895 (111189500)
- KEO Drill/Countersink, 60 deg., #11, 1/8in, TiN (11100-TIN)
- KEO Drill/Countersink Bit, 60 Deg, #1, Carbide (19105)
- KEO Drill/Countersink Bit, 60 Deg, #6, Carbide (19605)
- KEO Drill/Countersink Bit, 60 Deg, #1x3 L, HSS (21030)
- KEO Drill/Countersink, 60 deg., #11, HSS (11100)
- KEO Drill/Countersink, 82 deg., #5, RH, Carbide (19508)
- ZORO SELECT Center Drill, 82 deg. Angle, 1-1/2 in. L (300-002003)
- Keo Countersinks, Center Drills & Spotting Drills