Shop All Center Drills
Keo
Drill/Countersink, 60 deg., #2, 8in L, HSS
Mfr # 22080
Zoro # G8587887
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Plain
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 22080
- Zoro # G8587887
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #2 |
Overall Length | 8 in |
Drill Size | #2 |
Body Dia. | 3/16 in |
Drill Point Dia. | 5/64 in |
Dimension Type | Wire |
Point Dia. | 5/64" |
Trade Size | Long |
Size - Decimal | #2 - 0.2010 |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Countersink Style | Plain |
Material - Machining | High Speed Steel |
Countersink Angle | 60 Degrees |
Material | High Speed Steel |
Cutting Direction - Machining | Right Hand |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Flute Type | Spiral |
Included Angle | 60 Degrees |
Measurement System | Wire |
Number of Flutes | 2 |
Series | Long |
Description
Center Drill, Plain, High Speed Steel, 60 Degrees , #2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive Crowfoot Socket Wrench Set, SAE, Open End, Full Polish (J49004CF)
- SK PROFESSIONAL TOOLS 3/8" Drive, 4 pt SAE Socket, 4 Points (41440)
- CARMEX Threading Insert, 16 IR 14 NPT BMA (16 IR 14 NPT BMA)
- CORONA TOOLS Corona Clipper Company CRNGT3080 Corona Trowel With Extendable Handle (CRNGT3080)
- KEO Drill/Countersink, 60 deg., #15, RH, Cobalt (11542)
- KEO Drill/Countersink Bit, 82 Deg, #1, HSS, BRGT (10182)
- KEO #4-1/2x4 KEO HSS RH 60 deg Long Series (24540)
- KEO Drill/Countersink, #2, OAL 6 In, 60 Deg. (29206)
- KEO Drill/Countersink Bit, 60 Deg, #7, HSS, BRGT (10700)
- KEO Drill/Countersink Bit, 60 Deg, #5x6 L, HSS (25060)
- KEO Drill/Countersink, #6, OAL 4 In, 90 Deg. (26044)
- Keo Center Drills