Shop All Center Drills
Keo
Drill/Countersink, 60 deg., #2, 3/16in, TiN
Mfr # 10221-TIN
Zoro # G2777890
Sold in multiples of 12 for $161.88
$161.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Plain
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Cutting Direction - Machining Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 10221-TIN
- Zoro # G2777890
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #2 |
Overall Length | 1 3/8 in |
Drill Size | #2 |
Body Dia. | 3/16 in |
Drill Point Dia. | 5/64 in |
Size- Decimal | () |
Point Dia. | 5/64" |
Dimension Type | Wire |
Size - Decimal | #2 - 0.2010 |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Countersink Style | Plain |
Material - Machining | High Speed Steel |
Countersink Angle | 60 Degrees |
Cutting Direction - Machining | Right Hand |
Material | High Speed Steel |
Finish | Tin |
Finish - Machining | TiN |
Included Angle | 60 Degrees |
Flute Type | Spiral |
Number of Flutes | 2 |
Measurement System | Wire |
Description
Center Drill, Plain Type Hey, High Speed Steel, 60 Degrees , #2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 3/4" Drive Impact Socket 6 (452D)
- LEATHERMAN Tool Pouch, Tool Sheath, Black, Nylon, 1 Pockets (934929)
- YG-1 TOOL CO 4 Flute Striaght Flute Pipe Tap Npt/F Hardslick (R9400)
- PFERD 14" Pipeline File - Bastard Cut (11155)
- KEO Drill/Countersink Bit, 82 Deg, #4 1/2, HSS (14582)
- KEO Drill/Countersink, 82 deg., #2, RH, Carbide (19208)
- KEO Drill/Countersink Bit, 82 Deg, #2, HSS, BRGT (10282)
- KEO Drill/Countersink, 82 deg., #5-0, 1/8in, HSS (10038-TIN)
- KEO Drill/Countersink, #5, OAL 4 In, 82 Deg. (25043)
- KEO #4-1/2x4 KEO HSS RH 60 deg Long Series (24540)
- KEO Drill/Countersink Bit, 60 Deg, #7, HSS, BRGT (10700)
- Keo Countersinks, Center Drills & Spotting Drills