Shop All Screwdriver Accessories
Keo
Drill/Countersink, 60 deg., #2, 3/16in, LH,
Mfr # 10250
Zoro # G9671995
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size #2
- Finish - Machining Bright (Uncoated)
- Drill Size #2
- Finish Bright (Uncoated)
- Cutting Direction Left Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 10250
- Zoro # G9671995
- Country of Origin United States
- Category Screwdriver Accessories
Dimensions
Size | #2 |
Drill Size | #2 |
Dimension Type | Wire |
Overall Length | 1 7/8 in |
Drill Point Dia. | 5/64 in |
Point Dia. | 5/64" |
Body Dia. | 3/16 in |
Size - Decimal | #2 - 0.2010 |
Details
Item | Center Drill |
Finish - Machining | Bright (Uncoated) |
Finish | Bright (Uncoated) |
Cutting Direction | Left Hand |
Included Angle | 60 Degrees |
Measurement System | Wire |
Number of Flutes | 2 |
Material | High Speed Steel |
Countersink Style | Plain |
Flute Type | Spiral |
Material - Machining | High Speed Steel |
Cutting Direction - Machining | Left Hand |
Countersink Angle | 60 Degrees |
Description
Center Drill, Plain, High Speed Steel, 60 Degrees , #2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E3100X3-5PK)
- METABO KYLS. CHK. 3/64"-1/2" 801-2/13 (636342000)
- BONDHUS 1/4" ProHold Hex Bit, 6" Length - With 3/8" Dr Socket (43512)
- GENERAL WIRE Flexible Arrow Head (FAH)
- KEO Drill/Countersink, 60 deg., #1, 1/8in, LH (10150)
- KEO Drill/Countersink, 60 deg., #3, LH, HSS (10350)
- KEO Drill/Countersink, Plain, 60 deg., TiN (14500-TIN)
- KEO Drill/Countersink, 2-1/2in L, RH, HSS (14510)
- KEO Drill/Countersink, #4-0, 1/8in dia., RH, HSS (10055)
- KEO Drill/Countersink, #5, 7/16in dia., RH, HSS (10510)
- KLEIN TOOLS Screwdriver Blades, Insulated Single-End, 2-Pack (13156)
- Keo Screwdrivers and Nutdrivers