Shop All Center Drills
Keo
Drill/Countersink, 60 deg., 2-1/8in L, TiN
Mfr # 11420-TIN
Zoro # G2777419
product price: $23.99
/ea
Sold in multiples of 12 for $287.88
$287.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Bell
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 11420-TIN
- Zoro # G2777419
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #14 |
Overall Length | 2 1/8 in |
Drill Size | #14 |
Body Dia. | 5/16 in |
Drill Point Dia. | 3/32 in |
Point Dia. | 7/64" |
Dimension Type | Wire |
Size - Decimal | #14 - 0.1820 |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Countersink Style | Bell |
Material - Machining | High Speed Steel |
Countersink Angle | 60 Degrees |
Material | High Speed Steel |
Cutting Direction - Machining | Right Hand |
Finish | Tin |
Finish - Machining | TiN |
Included Angle | 60 Degrees |
Number of Flutes | 2 |
Measurement System | Wire |
Flute Type | Spiral |
Description
Center Drill, Bell Type Hey, High Speed Steel, 60 Degrees , #14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 14 ft. 7-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (34625D2B144460)
- JET Bandsaw Light Kit (JWBS-14LIT)
- DRILL AMERICA 6Pc. NPT Pipe Tap Set, 1/8, /1/4, 3/8, 1/2, 3/4, 1", wooden box (DWTPT1/8-1SET)
- EUROBOOR Auto Arbor MT3 - 3/4 inch Weldon (IMC.3Q)
- KEO Drill/Countersink Bit, 60 Deg, #2, HSS, TiN (10200-TiN)
- KEO Drill/Countersink Bit, 60 Deg, #2x6 L, HSS (22060)
- KEO Drill/Countersink, #6, OAL 4 In, 60 Deg. (26042)
- KEO Drill/Countersink, #6, 3in L, RH, HSS (10610)
- KEO Drill/Countersink Bit, 60 Deg, #5, HSS, TiN (10500-TiN)
- KEO Drill/Countersink Bit, 90 Deg, #9, HSS, TiN (10990-TIN)
- KEO Drill/Countersink Bit, 60 Deg, #3, Co, BRGT (10342)
- Keo Countersinks, Center Drills & Spotting Drills