Shop All Center Drills
Keo
Drill/Countersink, 60 deg., 2-1/8in L, HSS
Mfr # 11420
Zoro # G2777428
original price:
$23.45
14% off
new price: $19.99
/ea
Sold in multiples of 12 for $239.88
$239.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Bell
- Cutting Direction Right Hand
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Size #14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 11420
- Zoro # G2777428
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #14 |
Overall Length | 2 1/8 in |
Drill Size | #14 |
Body Dia. | 5/16 in |
Drill Point Dia. | 7/64 in |
Point Dia. | 7/64" |
Dimension Type | Wire |
Size - Decimal | #14 - 0.1820 |
Details
Item | Center Drill |
Countersink Style | Bell |
Cutting Direction | Right Hand |
Material - Machining | High Speed Steel |
Countersink Angle | 60 Degrees |
Cutting Direction - Machining | Right Hand |
Material | High Speed Steel |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Flute Type | Spiral |
Measurement System | Wire |
Number of Flutes | 2 |
Included Angle | 60 Degrees |
Description
Center Drill, Bell Type Hey, High Speed Steel, 60 Degrees , #14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Yoke, Reaming (401-FA)
- VIM PRODUCTS 89 PC FLEX RATCHET BIT SOCKET SET 14'' HEX DR (VIMFRBS89)
- KODIAK CUTTING TOOLS 1/2 Carbide Endmill 4 Fl Left Hand Spiral Left Hand Carbide End Mill (86279550)
- APEX TOOL GROUP Nutsetter, 5/16"Hex, 4" L, Steel, Unfinished (M6N-0810-4)
- KEO Drill/Countersink, 60 deg., #14, RH, HSS (11400)
- KEO Drill/Countersink Bit, 60 Deg, #4, HSS, TiN (10400-TiN)
- KEO Drill/Countersink Bit, 60 Deg, #2x4 L, HSS (22040)
- KEO Drill/Countersink Bit, 90 Deg, #3, HSS, BRGT (10390)
- KEO Drill/Countersink, A, OAL 12.5mm, 60 Deg. (16120)
- KEO Drill/Countersink Bit, 60 Deg, #5x6 L, HSS (25060)
- ZORO SELECT Center Drill, 1-7/8in.L, Size #5 (300-001504)
- Keo Center Drills