Shop All Center Drills
Keo
Drill/Countersink, 60 deg., #2, 1-3/8in L,
Mfr # 10221
Zoro # G2777909
Sold in multiples of 12 for $143.40
$143.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Plain
- Cutting Direction Right Hand
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 10221
- Zoro # G2777909
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #2 |
Overall Length | 1 3/8 in |
Drill Size | #2 |
Body Dia. | 3/16 in |
Drill Point Dia. | 5/64 in |
Dimension Type | Wire |
Size- Decimal | () |
Point Dia. | 5/64" |
Size - Decimal | #2 - 0.2010 |
Details
Item | Center Drill |
Countersink Style | Plain |
Cutting Direction | Right Hand |
Material - Machining | High Speed Steel |
Countersink Angle | 60 Degrees |
Material | High Speed Steel |
Cutting Direction - Machining | Right Hand |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Number of Flutes | 2 |
Included Angle | 60 Degrees |
Flute Type | Spiral |
Measurement System | Wire |
Description
Center Drill, Plain Type Hey, High Speed Steel, 60 Degrees , #2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Mag SE Mini Bull Float/Darby, 60 (CC819BT)
- LENOX Hole Saw Kit, 7 Hole Saws (LXAH411SET)
- ROTOZIP Guidepoint Drywall Bit, HSS, PK16 (GP16)
- KODIAK CUTTING TOOLS M3.5 X .6 Spiral Flute Semi-Bottoming Tap Metric ALTIN Coated (5564171)
- KEO Drill/Countersink Bit, 82 Deg, #4, HSS, TiN (10482-TiN)
- KEO Drill/Countersink, #4, OAL 4 In, 90 Deg. (24044)
- KEO Drill/Countersink Bit, 60 Deg, #4, Co, BRGT (10442)
- KEO Drill/Countersink, Plain, 60 deg., RH, HSS (14500)
- KEO Drill/Countersink Bit, 60 Deg, #1, HSS, TiN (10100-TiN)
- KEO Drill/Countersink Bit, 60 Deg, #3x3 L, HSS (23030)
- MICRO 100 Combo Drill/Countersink (QDC-2)
- Keo Center Drills