Shop All Combined Drill & Countersinks
Keo
Drill/Countersink, 60 deg., 1in dia., TiN
Mfr # 53106-TIN
Zoro # G9012062
$56.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Number of Pieces 1
- Material High Speed Steel
- Finish Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 53106-TIN
- Zoro # G9012062
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Overall Length | 2 3/4 in |
Body Dia. | 1 in |
Overall Length (In.) | 2-3/4 |
Shank Dia. | 1/2 in |
Body Dia. (In.) | 1 |
Shank Length | 1 1/4 in |
Size - Decimal | 1 in - 1.0000 |
Description
Countersink, 60 Degrees , 1 in, High Speed Steel, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KD TOOLS Extension, 3/8" Drive, 3" (81241)
- GUARDAIR Pistol Grip Air Gun, 48" Extension (U75XT048AA2)
- SUPERCUT 105-inch x 0.5-inch x 0.025 x 3 TPI Hawc Pro Resaw Blade (709100)
- MILWAUKEE TOOL 8' 3-Wire QUIK-LOK Cord (48-76-4008)
- KEO Drill/Countersink, 90 deg., 3/4in dia., TiN (53349-TIN)
- KEO Countersink, 100 deg, 3/4in D, Cobalt (53534)
- KEO 1/2 100 deg ZErO Flute CO Deburring Tool (53532)
- KEO Drill/Countersink, 60 deg., 1-3/4in, RH, HSS (53446)
- KEO Drill/Countersink, 110 deg., 1/2in, RH, HSS (53121)
- KEO 110 deg 6 Flute 7 piece Countersink Set HSS (55098)
- HARVEY TOOL Combined Drill & Countersinks, 0.0200" (17905-C3)
- Keo Combined Drill & Countersinks