Shop All Center Drills
Keo
Drill/Countersink, 60 deg., #19, RH, TiN
Mfr # 11900-TIN
Zoro # G2777008
Sold in multiples of 3 for $212.37
$212.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Bell
- Cutting Direction Right Hand
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Cutting Direction - Machining Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 11900-TIN
- Zoro # G2777008
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #19 |
Overall Length | 3 5/8 in |
Drill Size | #19 |
Body Dia. | 7/8 in |
Drill Point Dia. | 5/16 in |
Dimension Type | Wire |
Point Dia. | 5/16" |
Size - Decimal | #19 - 0.1660 |
Details
Item | Center Drill |
Countersink Style | Bell |
Cutting Direction | Right Hand |
Material - Machining | High Speed Steel |
Countersink Angle | 60 Degrees |
Cutting Direction - Machining | Right Hand |
Material | High Speed Steel |
Finish | Tin |
Finish - Machining | TiN |
Included Angle | 60 Degrees |
Number of Flutes | 2 |
Flute Type | Spiral |
Measurement System | Wire |
Description
Center Drill, Bell, High Speed Steel, 60 Degrees , #19
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 10 in 74 Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (74 02 250)
- SPEEDAIRE Air Gun, Short Leaver, 6" Extension Size (458J43)
- KRAFT TOOL Floor/Form Scraper, 48 (GG024)
- FREUD Double Flute Straight Bit, 9/16" dia. (04-134)
- KEO Drill/Countersink Bit, 60 Deg, #8, Co, BRGT (10842)
- KEO Drill/Countersink, 60 deg., #15, LH, HSS (11550)
- KEO Drill/Countersink, Plain, 60 deg., #3-0, RH (10020)
- KEO Drill/Countersink Bit, 60 Deg, #2, HSS, BRGT (10200)
- KEO Drill/Countersink Bit, 82 Deg, #4 1/2, HSS (14582)
- KEO Drill/Countersink Bit, 90 Deg, #6, HSS, BRGT (10690)
- KEO Drill/Countersink, #3, 2in L, RH, HSS (10310)
- Keo Center Drills