Shop All Center Drills
Keo
Drill/Countersink, 60 deg., #19, LH, HSS
Mfr # 11950
Zoro # G2776971
Sold in multiples of 3 for $350.97
Free Shipping & Returns
$350.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Left Hand
- Countersink Style Bell
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Cutting Direction - Machining Left Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 11950
- Zoro # G2776971
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #19 |
Overall Length | 3 5/8 in |
Drill Size | #19 |
Body Dia. | 7/8 in |
Drill Point Dia. | 5/16 in |
Point Dia. | 5/16" |
Dimension Type | Wire |
Size - Decimal | #19 - 0.1660 |
Details
Item | Center Drill |
Cutting Direction | Left Hand |
Countersink Style | Bell |
Material - Machining | High Speed Steel |
Countersink Angle | 60 Degrees |
Cutting Direction - Machining | Left Hand |
Material | High Speed Steel |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Included Angle | 60 Degrees |
Measurement System | Wire |
Flute Type | Spiral |
Number of Flutes | 2 |
Description
Center Drill, Bell, High Speed Steel, 60 Degrees , #19
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1/2 in, 20V DC Cordless Drill, Battery Included (DCD991P2)
- PROTO 3/8" Drive, Ratchet Repair Kit (J5249FWRK)
- CENTURY DRILL & TOOL Impact Socket Adapter, 1/2 Square, 2in. (68583)
- APEX TOOL GROUP Bit Holder, 1/4", 1/4", 2-1/8" (490-1PK)
- KEO Drill/Countersink Bit, 60 Deg, #5, HSS, TiN (10500-TiN)
- KEO Drill/Countersink, 60 deg., #14, RH, Cobalt (11442)
- KEO Drill/Countersink Bit, 60 Deg, #3, Co, BRGT (10342)
- KEO Drill/Countersink Bit, 82 Deg, #4 1/2, HSS (14582)
- KEO Drill/Countersink Bit, 82 Deg, #4, HSS, TiN (10482-TiN)
- KEO Drill/Countersink Bit, 90 Deg, #3, HSS, TiN (10390-TIN)
- LINK #2 Cobalt Rh 60 Deg Tin Coat Centerdrill (CO-TN-093)
- Keo Countersinks, Center Drills & Spotting Drills