Shop All Center Drills
Keo
Drill/Countersink, 60 deg., #19, 7/8in, RH
Mfr # 11915
Zoro # G2776999
Sold in multiples of 3 for $614.97
Free Shipping & Returns
$614.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Bell
- Material - Machining Cobalt
- Countersink Angle 60 Degrees
- Size #19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 11915
- Zoro # G2776999
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #19 |
Overall Length | 3 5/8 in |
Drill Size | #19 |
Body Dia. | 7/8 in |
Drill Point Dia. | 5/16 in |
Dimension Type | Wire |
Point Dia. | 5/16" |
Size - Decimal | #19 - 0.1660 |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Countersink Style | Bell |
Material - Machining | Cobalt |
Countersink Angle | 60 Degrees |
Material | Cobalt |
Cutting Direction - Machining | Right Hand |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Measurement System | Wire |
Number of Flutes | 2 |
Included Angle | 60 Degrees |
Flute Type | Spiral |
Description
Center Drill, Bell, Powdered Metal, 60 Degrees , #19
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA BLADE CARBIDE TIPPED 7-1/4" 16T 10PK (MPA-90009-B-10)
- MILWAUKEE TOOL Plastic Dust Bags (49-90-1954)
- SUMITOMO Triangle Turning Insert, Triangle, 2, TPGA, 0.0156 in, CBN (NUTPGA21.51LT-BN2000)
- WESTWARD 3/8 in Drive, 1" 6 pt SAE Socket, 6 Points (10E889)
- KEO Drill/Countersink, #1, 1-1/4in L, RH, TiN (10110-TIN)
- KEO Drill/Countersink, 60 deg., #17, LH, HSS (11750)
- KEO Drill/Countersink, 82 deg., #5, RH, Carbide (19508)
- KEO Drill/Countersink Bit, 82 Deg, #2, HSS, BRGT (10282)
- KEO Drill/Countersink Bit, 60 Deg, #1x4 L, HSS (21040)
- KEO Drill/Countersink Bit, 60 Deg, #4x4 L, HSS (24040)
- KEO Drill/Countersink, Plain, 60 deg., #1, HSS (10121)
- Keo Countersinks, Center Drills & Spotting Drills