Shop All Center Drills
Keo
Drill/Countersink, 60 deg., 1/8in, RH, HSS
Mfr # 12180
Zoro # G9011484
product price: $25.95
/ea
$25.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Jig Bore
- Cutting Direction Right Hand
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Cutting Direction - Machining Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 12180
- Zoro # G9011484
- Country of Origin United States
- Category Center Drills
Dimensions
Size | 1/8" |
Overall Length | 3 1/2 in |
Drill Size | 1/8 in |
Body Dia. | 1/2 in |
Drill Point Dia. | 1/8 in |
Dimension Type | Fractional Inch |
Point Dia. | 1/8" |
Size- Decimal | #8 (0.1990) |
Size - Decimal | 1/8 in - 0.1250 |
Details
Item | Center Drill |
Countersink Style | Jig Bore |
Cutting Direction | Right Hand |
Material - Machining | High Speed Steel |
Countersink Angle | 60 Degrees |
Cutting Direction - Machining | Right Hand |
Material | High Speed Steel |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Measurement System | Fractional Inch |
Number of Flutes | 2 |
Flute Type | Spiral |
Included Angle | 60 Degrees |
Description
Center Drill, Jig Bore, High Speed Steel, 60 Degrees , 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVOLUTION 14" 15 Amp Multi-Material Chop Saw (R355CPS)
- KO-KEN Bit PH3 25mm 1/4 Hex Drive (108P.25-3)
- WERA Power Bit, SAE, 1/4", Hex, 1/8", 3-1/2", SS (05071106001)
- EDWARDS Back Gauge, 48" Size (AC1009)
- KEO Drill/Countersink Bit, 60 Deg, #10, HSS, TiN (11000-TiN)
- KEO Drill/Countersink, #2, OAL 6 In, 60 Deg. (29206)
- KEO Drill/Countersink Bit, 60 Deg, #4, HSS, TiN (10400-TiN)
- KEO Drill/Countersink Bit, 60 Deg, #0, Carbide (19032)
- KEO Drill/Countersink Bit, 60 Deg, #4, Co, BRGT (10442)
- KEO Drill/Countersink Bit, 60 Deg, #1, HSS, BRGT (10100)
- KEO Drill/Countersink Bit, 60 Deg, #3, Co, BRGT (10342)
- Keo Center Drills