Shop All Center Drills
Keo
Drill/Countersink, 60 deg., #18, LH, HSS
Mfr # 11850
Zoro # G2777026
product price: $61.59
/ea
Sold in multiples of 6 for $369.54
$369.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Bell
- Cutting Direction Left Hand
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Cutting Direction - Machining Left Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 11850
- Zoro # G2777026
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #18 |
Overall Length | 3 1/2 in |
Drill Size | #18 |
Body Dia. | 3/4 in |
Drill Point Dia. | 1/4 in |
Dimension Type | Wire |
Point Dia. | 1/4" |
Size - Decimal | #18 - 0.1695 |
Details
Item | Center Drill |
Countersink Style | Bell |
Cutting Direction | Left Hand |
Material - Machining | High Speed Steel |
Countersink Angle | 60 Degrees |
Cutting Direction - Machining | Left Hand |
Material | High Speed Steel |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Measurement System | Wire |
Flute Type | Spiral |
Included Angle | 60 Degrees |
Number of Flutes | 2 |
Description
Center Drill, Bell, High Speed Steel, 60 Degrees , #18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/2" Drive Magnetic Socket Rail Includes 14 Clips (83128)
- BLAIR Rotabroach Arbor with Pilot Drill (11123)
- STANLEY Stanley 85-388 1/4" Drive 21 Piece Fractional Socket Set, 6 Point (85-388)
- WESTWARD Forcing Screw (1MZP8-17)
- KEO Drill/Countersink Bit, 60 Deg, #6x4 L, HSS (26040)
- KEO Drill/Countersink Bit, 60 Deg, #1, HSS, BRGT (10100)
- KEO Drill/Countersink Bit, 60 Deg, #4, HSS, TiN (10400-TiN)
- KEO Drill/Countersink Bit, 60 Deg, #4x6 L, HSS (24060)
- KEO Drill/Countersink, 60 deg., #19, RH, HSS (11900)
- KEO Drill/Countersink Bit, 90 Deg, #3, HSS, BRGT (10390)
- BIG HORN 1/4 Inch Centering Bit (19138)
- Keo Center Drills