Shop All Center Drills
Keo
Drill/Countersink, 60 deg., #18, 3/4in, RH
Mfr # 11815
Zoro # G2777087
Sold in multiples of 6 for $701.94
Free Shipping & Returns
$701.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Countersink Style Bell
- Cutting Direction Right Hand
- Material - Machining Cobalt
- Countersink Angle 60 Degrees
- Cutting Direction - Machining Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 11815
- Zoro # G2777087
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #18 |
Overall Length | 3 1/2 in |
Drill Size | #18 |
Body Dia. | 3/4 in |
Drill Point Dia. | 1/4 in |
Point Dia. | 1/4" |
Dimension Type | Wire |
Size - Decimal | #18 - 0.1695 |
Details
Item | Center Drill |
Countersink Style | Bell |
Cutting Direction | Right Hand |
Material - Machining | Cobalt |
Countersink Angle | 60 Degrees |
Cutting Direction - Machining | Right Hand |
Material | Cobalt |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Measurement System | Wire |
Flute Type | Spiral |
Included Angle | 60 Degrees |
Number of Flutes | 2 |
Description
Center Drill, Bell, Powdered Metal, 60 Degrees , #18
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 11-1/2" Open Jaw Cable Cutter (63711)
- MILWAUKEE TOOL Low-Profile Backpack (48-22-8202)
- MAKITA 12V max CXT® Pin Nailer, 23 Gauge (TP03Z)
- URREA Tool Box, Steel, Red, 16 in W x 7-1/2 in D x 7-1/2 in H (D3)
- KEO Countersink, 6 Fl, 60 Deg, 1/2, Cobalt (10882)
- KEO Drill/Countersink, 60 deg., #3, RH, HSS (10320)
- KEO Countersink (23030-TiN)
- KEO Drill/Countersink, 60 deg., #17, 5/8in, RH (11715)
- KEO Drill/Countersink, #3, 2in L, RH, HSS (10310)
- KEO Drill/Countersink, #1, 1-1/4in L, RH, TiN (10110-TIN)
- KEO Drill/Countersink Bit, 60 Deg, #5, Co, BRGT (10542)
- Keo Countersinks, Center Drills & Spotting Drills