Shop All Center Drills
Keo
Drill/Countersink, 60 deg., #18, 3/4in
Mfr # 11842
Zoro # G2777035
Sold in multiples of 6 for $539.10
Free Shipping & Returns
$539.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Bell
- Material - Machining Cobalt
- Countersink Angle 60 Degrees
- Size #18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 11842
- Zoro # G2777035
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #18 |
Overall Length | 3 1/2 in |
Drill Size | #18 |
Body Dia. | 3/4 in |
Drill Point Dia. | 1/4 in |
Point Dia. | 1/4" |
Dimension Type | Wire |
Size - Decimal | #18 - 0.1695 |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Countersink Style | Bell |
Material - Machining | Cobalt |
Countersink Angle | 60 Degrees |
Material | Cobalt |
Cutting Direction - Machining | Right Hand |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Flute Type | Spiral |
Number of Flutes | 2 |
Measurement System | Wire |
Included Angle | 60 Degrees |
Description
Center Drill, Bell, Cobalt, 60 Degrees , #18
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Absolute Digital Caliper, 0 to 6 In (500-175-30)
- DRILL AMERICA 2-1/8"-8 HSS Plug Hand Tap (DWTST2-1/8-8P)
- MITUTOYO Mic Head, .25", Clamp (148-356)
- IRWIN ProPliers Set, 3 pcs. (2078704)
- KEO Countersink (23030-TiN)
- KEO Drill/Countersink Bit, 60 Deg, #0, HSS, BRGT (10032)
- KEO Drill/Countersink Bit, 60 Deg, #3, Co, BRGT (10342)
- KEO Drill/Countersink Bit, 82 Deg, #4, HSS, TiN (10482-TiN)
- KEO Drill/Countersink Bit, 60 Deg, #4, HSS, BRGT (10400)
- KEO Drill/Countersink Bit, 60 Deg, #2, Carbide (19205)
- KEO Drill/Countersink, Plain, 60 deg., #3-0, RH (10020)
- Keo Countersinks, Center Drills & Spotting Drills